Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 70AL ALUMINIUM PADLOCK 45MM SILVER
ABUS 70AL ALUMINIUM PADLOCK 45MM SILVER
ABUS Aluminium Padlock
References
abus:
70AL/45 SILVER
rubix:
2520645
ean:
4003318508769
Technical specifications
Material/finishing
Aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ABUS 70AL ALUMINIUM PADLOCK 45MM SILVER
Strengths
Pin tumbler cylinder with anti-pick mushroom pins : Resists picking
Sealed lock body with cover seal : Protects cylinder against water & dirt
Shock absorbing vinyl case : All round protection
Numerous KA/MK suites available : Multiple site security
Technical specifications
Attributes
Material/finishing
Aluminium
Body width
55
mm
Diameter of the handle
8
mm
Weight
165
g
Number of keys
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.93
excl. VAT
/
Each
£
22.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ABUS BRASS PADLOCK 65/25
ABUS BRASS PADLOCK 65/35
ABUS PADLOCK 56.5MM EXTREME 83WP/53C
ABUS 65/30KA301 KEYED ALIKE
ABUS STEEL LAMINATED PADLOCK 41/40HB50C
ABUS STEEL LOCK 83/55
SPARTEX 607024 VARIOUS PADLOCKS WIDTH MM 35
SECURIKEY PADLOCK SYSTEM 24/PL KP024
ABUS PADLOCK 40MM TITALIUM 64TI/40C
ABUS 75/50 KEYED ALIKE PADLOCK
ABUS 72 PADLOCK ALUMINIUM 40MM HB GREEN
ABUS ALUMINIUM PADLOCK 72/40-GREEN
ABUS T84MB BRASS PADLOCK 40MM RED KA8404
64TI/30HB60 PADLOCK 30MM TITALIUM KEY DIFFER LONG
ABUS 60MM TITANIUM PADLOCK 64TI/60C- KEY ALIKE