References
Abus:55/40TWINSC
Rubix:2520613
Manufacturer :0041869
Product details : ABUS BRASS PADLOCK 55/40 PACK OF 2
Abus 55 Series solid brass body padlock with the inner components made from non-corrosive materials. Pin tumbler cylinder with anti-pick mushroom pins which resists picking, a hardened steel shackle which resists hacksaw attacks and is double bolted 30mm and above for increased shackle strength. Long shackle (HB) version available : For most security need.
Strengths
Turning Holders
Solid brass body : Durable security
Pin tumbler cylinder with anti-pick mushroom pins : Resists picking
Hardened steel shackle : Resists hacksaw attacks
Double bolted 30mm and above : Increased shackle strength
Long shackle (HB) version available : For most security needs
Solid brass body : Durable security
Pin tumbler cylinder with anti-pick mushroom pins : Resists picking
Hardened steel shackle : Resists hacksaw attacks
Double bolted 30mm and above : Increased shackle strength
Long shackle (HB) version available : For most security needs
Applications
Basic protection
Use on Cobra loop cables, doors, gates, cabinets, lockers, toolboxes, cellar windows, sheds, switchgears, barriers
Use on Cobra loop cables, doors, gates, cabinets, lockers, toolboxes, cellar windows, sheds, switchgears, barriers
Technical specifications
Attributes
| Diameter of the handle | 6.5 mm |
|---|---|
| Weight | 275 g |
Show UNSPSC/ECL@SS
£ 25.98 excl. VAT
/ Each
£ 31.18 incl. VAT
- Usually arrives within 14 working days
