References
SMC:Y34-F01
Rubix:123A8630
EAN:3618036493986

Documents
Product details : SMC Y34-F01 SPACER
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Max. service pressure | 10 bar |
| Design size | 30 |
| Connection 1 | g1/8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 15.39 excl. VAT
/ Each
£ 18.47 incl. VAT
- Delivery usually within ( 29 ) days