References
Festo:MS9-LFR-G-D6-EUV-AG-BAR-AS
Rubix:391A3466
Manufacturer :564111
EAN:4052568211424
Documents
Product details : FESTO 564111 FILTER REGULATOR
Filter regulator MS9-LFR-G-D6-EUV-AG-BAR-AS Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Filter regulator MS9-LFR-G-D6-EUV-AG-BAR-AS 564111
Technical specifications
Attributes
| Logistic Weight | 3533 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast aluminum |
| Volume flow rate | 20000 l/min |
| Design size | 320.5 |
| Filter fineness | 40 µm |
| Connection 1 | module without connecting thread/connecting plate (code: g) |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Drain Type | fully automatic |
Show UNSPSC/ECL@SS
£ 297.83 excl. VAT
/ Each
£ 357.40 incl. VAT
- Delivery usually within ( 2 ) days
