FESTO 192450 SERVICE UNIT LFR-3/4-D-DI-MAXI-KD
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/4-D-DI-MAXI-KD
Rubix:124A0145
Manufacturer :192450
EAN:4052568151867

Documents
Product details : FESTO 192450 SERVICE UNIT LFR-3/4-D-DI-MAXI-KD
Service unit combination LFR-3/4-D-DI-MAXI-KD consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3126 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 2800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,194.61 excl. VAT
/ Each
£ 1,433.53 incl. VAT
- Delivery date on request
Contact a branch