FESTO 529181 FILTER REGULATOR MS6-LFR-1/2-D6-ERM-AS-Z


MS6-LFR filter control valve

References
festo:MS6-LFR-1/2-D6-ERM-AS-Z
rubix:120A2601
manufacturer :529181
ean:4052568163631

Product details : FESTO 529181 FILTER REGULATOR MS6-LFR-1/2-D6-ERM-AS-Z


Filter regulator MS6-LFR-1/2-D6-ERM-AS-Z 7 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from right to left. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1030 g
MaterialDie-cast aluminum
Volume flow rate6200 l/min
Filter fineness40 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 87.28 excl. VAT
/ Each
£ 104.74 incl. VAT
  • In stock: Next day delivery