FESTO 162720 FILTER REGULATOR LFR-3/8-D-5M-MINI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-5M-MINI
Rubix:114A3211
Manufacturer :162720
EAN:4052568072490

Documents
Product details : FESTO 162720 FILTER REGULATOR LFR-3/8-D-5M-MINI
Filter regulator LFR-3/8-D-5M-MINI With metal bowl guard and pressure gauge, Degree of filtration 5 µm. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 543,4 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | body: die-cast zinc; bowl: polycarbonate (pc); seals: nbr; knob: pa (polyamide). |
| Volume flow rate | 1350 l/min |
| Design size | 70 |
| Filter fineness | 5 µm |
| Connection 1 | g3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 202.61 excl. VAT
/ Each
£ 243.13 incl. VAT
- Delivery usually within ( 8 ) days