SMC AC40-F04DE-D AIR FILTER + REGULATOR + LUBRICATOR
AC20-D to AC60-D Filter + Regulator + Lubricator
See technical informationSee documentsReferences
SMC:AC40-F04DE-D
Rubix:392A8145
Manufacturer :AC40-F04DE-D

Documents
Product details : SMC AC40-F04DE-D AIR FILTER + REGULATOR + LUBRICATOR
Modular FRL units
ISO 8573-1:2010 compliant
Uniform Body Style.
Strengths
ISO 8573-1:2010 compliant
Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Body size: 20, 30, 40, 50, 60.
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 135.38 excl. VAT
/ Each
£ 162.46 incl. VAT
- Usually arrives within 14 working days