FESTO 192452 SERVICE UNIT LFR-3/4-D-DI-MAXI-KF
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/4-D-DI-MAXI-KF
Rubix:124A0147
Manufacturer :192452
EAN:4052568151881

Documents
Product details : FESTO 192452 SERVICE UNIT LFR-3/4-D-DI-MAXI-KF
Service unit combination LFR-3/4-D-DI-MAXI-KF consisting of manual on/off valve, Filter regulator, Distributor Module and pressure switch, without socket, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 4030 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 6000 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,276.78 excl. VAT
/ Each
£ 1,532.14 incl. VAT
- Delivery usually within ( 16 ) days