FESTO 162692 FILTER REGULATOR LFR-3/4-D-O-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-O-MAXI
Rubix:119A5975
Manufacturer :162692
EAN:4052568132194

Documents
Product details : FESTO 162692 FILTER REGULATOR LFR-3/4-D-O-MAXI
Filter regulator LFR-3/4-D-O-MAXI With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1411 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | zinc die-cast |
| Volume flow rate | 9700 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 575.78 excl. VAT
/ Each
£ 690.94 incl. VAT
- Delivery usually within ( 8 ) days