References
Festo:MS9-LFR-NG-D6-CUV-DI-AG-PSI-AS
Rubix:391A3469
Manufacturer :564129
EAN:4052568211561

Documents
Product details : FESTO 564129 FILTER REGULATOR
Filter regulator MS9-LFR-NG-D6-CUV-DI-AG-PSI-AS Maximum output pressure 7 bar, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Filter control v.
Technical specifications
Attributes
| Logistic Weight | 3205 g |
|---|---|
| Threading diameter (inch) | 0.75 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Volume flow rate | 12000 l/min |
| Design size | 9 |
| Filter fineness | 5 µm |
| Connection 1 | g 3/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 526.97 excl. VAT
/ Each
£ 632.36 incl. VAT
- Delivery usually within ( 26 ) days