FESTO 192372 FILTER REGULATOR LFR-1/2-D-7-DI-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-7-DI-MAXI
Rubix:114A3065
Manufacturer :192372
EAN:4052568151089

Documents
Product details : FESTO 192372 FILTER REGULATOR LFR-1/2-D-7-DI-MAXI
Filter regulator LFR-1/2-D-7-DI-MAXI Output pressure max. 7 bar, with metal bowl guard and pressure gauge. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x115x70 mm |
|---|---|
| Logistic Weight | 1960 g |
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | body: die-cast zinc; bowl: polycarbonate (pc) |
| Volume flow rate | 7600 l/min |
| Design size | 275 |
| Filter fineness | 40 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 496.60 excl. VAT
/ Each
£ 595.92 incl. VAT
- Delivery date on request
Contact a branch