References
SMC:MACM6-30U-X131
Rubix:392A8902
Manufacturer :MACM6-30U-X131

Documents
Product details : SMC MACM6-30U-X131 CENTERING UNIT
Centring unit
Heavy workpieces can be aligned and positioned with small cylinders
Workpieces can be moved in any direction and even rotated 360°
Max. allowable load weight up to 1000 kg
Centering accuracy: ±1 mm or less
Built-in air locking mechanism
3 types of table material can be selected
External photo sensor can be mounted.
Strengths
Alignment and positioning of transferred work pieces.
Contributes to space saving on conveyor lines.
Max. allowable load weight: 1000 kg.
Workpieces can be moved in any direction.
Ball bearings allow for smooth operation.
Table centering accuracy ± 1 mm or less (Workpiece not loaded).
Table center movable range: Max. ø100 mm.
Technical specifications
Attributes
| Threading diameter (inch) | 0.197 '' |
|---|---|
| Min. service pressure | 4 bar |
| Max. service pressure | 7 bar |
| Material | ultra high molecular weight polyethylene |
| Design size | 6 |
| Connection 1 | m5 x 0.8 |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 601.94 excl. VAT
/ Each
£ 722.33 incl. VAT
- Usually arrives within 14 working days