FESTO 542293 SERVICE UNIT COMBINATION MSB4-1/4:C3J1D1A1F3-WP
MSB4 service unit combination
See technical informationSee documentsReferences
Festo:MSB4-1/4:C3J1D1A1F3-WP
Rubix:120A2221
Manufacturer :542293
EAN:4052568180379

Documents
Product details : FESTO 542293 SERVICE UNIT COMBINATION MSB4-1/4:C3J1D1A1F3-WP
Service unit combination MSB4-1/4:C3J1D1A1F3-WP Consisting of manual on-off valve, Filter regulator, electrical on-off valve, pneumatic soft-start valve, Branching Module including pressure switch without indicator and Wall mounting plate. 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x200x270 mm |
|---|---|
| Logistic Weight | 2686 g |
| Threading diameter (inch) | 1/4 '' |
| Material | aluminium die cast |
| Volume flow rate | 750 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 514.23 excl. VAT
/ Each
£ 617.08 incl. VAT
- Delivery usually within ( 6 ) days