SMC AC30A-F02E-D FILTER REGULATOR + LUBRICATOR


AC20A-D to AC60A-D Filter Regulator + Lubricator

References
smc:AC30A-F02E-D
rubix:393A2668
manufacturer :AC30A-F02E-D
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : SMC AC30A-F02E-D FILTER REGULATOR + LUBRICATOR


Modular FRL units ISO 8573-1:2010 compliant Uniform Body Style.

Strengths

ISO 8573-1:2010 compliant Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Body size: 20, 30, 40, 50, 60.

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
MaterialPolycarbonate
Design size30
Filter fineness5 µm
Connection 1G 1/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 66.87 excl. VAT
/ Each
£ 80.24 incl. VAT
  • Usually arrives within 14 working days