Filter regulator + AC-A series lubricator
Threading diameter (inch) | M5 '' |
---|
Logistics dimensions (L x W x H) | 100x127x100 mm |
---|---|
Logistic Weight | 220 g |
Threading diameter (inch) | M5 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 100 l/min |
Design size | 10 |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days