SMC AC40-F06-A AIR FILTER + REGULATOR + LUBRICATOR


AW-A Series Regulator Filter

References
smc:AC40-F06-A
rubix:2599418
brand logo
brand logo
Technical specifications
Threading diameter (inch)G3/4 BSPP ''
See all Specifications

Product details : SMC AC40-F06-A AIR FILTER + REGULATOR + LUBRICATOR


•Filter + Regulator + Lubricator.
•Body size: 10, 20, 25, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 40
Thread: F (G)
Port Size: 06 (3/4)
Float type auto drain: None
Pressure Gauge: None
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x235x187 mm
Logistic Weight1850 g
Threading diameter (inch)G3/4 BSPP ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate5000 l/min
Design size40
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 134.23 excl. VAT
/ Each
£ 161.08 incl. VAT
  • Delivery usually within ( 4 ) days