FESTO 162701 FILTER REGULATOR LFR-1-D-O-MAXI-A
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-1-D-O-MAXI-A
Rubix:114A2110
Manufacturer :162701
EAN:4052568132255

Documents
Product details : FESTO 162701 FILTER REGULATOR LFR-1-D-O-MAXI-A
Filter regulator LFR-1-D-O-MAXI-A With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 343x83x137 mm |
|---|---|
| Logistic Weight | 1713 g |
| Threading diameter (inch) | 1 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast zinc |
| Volume flow rate | 10000 l/min |
| Design size | 66 |
| Filter fineness | 40 µm |
| Connection 1 | g1 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 690.51 excl. VAT
/ Each
£ 828.61 incl. VAT
- Delivery date on request
Contact a branch