FESTO 529177 FILTER REGULATOR MS6-LFR-1/2-D6-CRM-AS-Z
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D6-CRM-AS-Z
Rubix:114A1133
Manufacturer :529177
EAN:4052568163617

Documents
Product details : FESTO 529177 FILTER REGULATOR MS6-LFR-1/2-D6-CRM-AS-Z
Filter regulator MS6-LFR-1/2-D6-CRM-AS-Z 7 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from right to left. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1105 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 20 bar |
| Material | housing: die-cast aluminum; bowl: polycarbonate (pc); seals: nbr; filter: pe; control panel materials: pa, pom; diaphragm: nbr |
| Volume flow rate | 5600 l/min |
| Filter fineness | 5 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 82.91 excl. VAT
/ Each
£ 99.49 incl. VAT
- Delivery usually within ( 6 ) days