SMC AC40A-F06-D PRESSURE REGULATOR

AC20A-D to AC60A-D Filter Regulator + Lubricator

See technical informationSee documents

References

SMC:AC40A-F06-D
Rubix:393A8398
Manufacturer :AC40A-F06-D
brand logo

Technical specifications

Threading diameter (inch)1/2 ''
See all Specifications

Documents

Product details : SMC AC40A-F06-D PRESSURE REGULATOR


Modular FRL units ISO 8573-1:2010 compliant Uniform Body Style.

Strengths

ISO 8573-1:2010 compliant Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Body size: 20, 30, 40, 50, 60.

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Materialpolycarbonate
Design size40
Filter fineness5 µm
Connection 1g 1/2 in
Min. temperature-5 °C
Max. temperature60 °C
£ 110.75 excl. VAT
/ Each
£ 132.90 incl. VAT
  • Usually arrives within 14 working days