FESTO 530252 SERVICE UNIT COMBINATION MSB6-1/2-FRC9:J11M2
MSB6 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2-FRC9:J11M2
Rubix:120A2945
Manufacturer :530252
EAN:4052568164850

Documents
Product details : FESTO 530252 SERVICE UNIT COMBINATION MSB6-1/2-FRC9:J11M2
Service unit combination MSB6-1/2-FRC9:J11M2 Filter-regulator-lubricator combination, 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 2204 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 208.00 excl. VAT
/ Each
£ 249.60 incl. VAT
- Delivery usually within ( 6 ) days