SMC AMS40B-F00C-EC-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE


Air Management System, Regulator Type – AMS20/30/40/60-B

References
smc:AMS40B-F00C-EC-KLG
rubix:392A8268
manufacturer :AMS40B-F00C-EC-KLG

Product details : SMC AMS40B-F00C-EC-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE


Programmable standby and isolation modes Flow rate, pressure and temperature monitoring Compatible with wireless systems Flow rate up to 4000 l/min at 0.7 MPa Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Modular connection.

Strengths

Programmable standby and isolation modes Flow rate, pressure and temperature monitoring Compatible with wireless systems Flow rate up to 4000 l/min at 0.7 MPa Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Modular connection.

Technical specifications


Attributes
Volume flow rate2000 l/min
Design size40
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 3,815.53 excl. VAT
/ Each
£ 4,578.64 incl. VAT
  • Usually arrives within 14 working days