Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
AVENTICS 0821300727
AVENTICS 0821300727
Series NL1
References
aventics:
0821300727
rubix:
273A3985
ean:
3661475870092
Technical specifications
Threading diameter (inch)
1/8
''
See all Specifications
Product details
Technical specifications
Product details : AVENTICS 0821300727
Technical specifications
Attributes
Threading diameter (inch)
1/8
''
Volume flow rate
750
l/min
Design size
0
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.78
excl. VAT
/
Each
£
135.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 541431 SERVICE UNIT COMBINATION
AVENTICS 0821300431
CAMOZZI FILTER-REG+LUBE ASSEM 5 MICRON MC104-C-5
SMC AC50-F10-B AIR FILTER + REGULATOR + LUBRICATOR
FESTO 542286 SERVICE UNIT COMBINATION MSB6-1/2:C3J4-WP
AVENTICS R412007299
FESTO 541442 SERVICE UNIT COMBINATION
SMC MACM2-12SP-X131 CENTERING UNIT
FESTO 192633 SERVICE UNIT FRC-1/4-D-7-O-MIDI
FESTO 564111 FILTER REGULATOR
NORGREN 17-816-999 FILTER DRIP LEG DRAIN
SMC AC30B-F02DE-D AIR FILTER + REGULATOR
SMC AC60-F10D AIR COMBINATION SET
FESTO 185829 SERVICE UNIT FRC-1/4-D-MINI-KE
MENNEK 7247UK RCD SWITCHED WALL UNIT 16A 200