AC20B-D to AC60B-D Filter + Regulator
Threading diameter (inch) | 1/2 '' |
---|
Threading diameter (inch) | 1/2 '' |
---|---|
Material | polycarbonate |
Design size | 40 |
Filter fineness | 5 µm |
Connection 1 | g 1/2 in |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 6 ) days