References
SMC:SFA200-02
Rubix:392A8182
EAN:3618036227222

Technical specifications
| Threading diameter (inch) | rc 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : SMC SFA200-02 AIR FILTER IN-LINE 1/4
SFA, Clean Air Filter Cartridge Type/Disc Style
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Threading diameter (inch) | rc 1/4 '' |
| Filter fineness | 0.01 µm |
| Type | clean gas filter |
| Material | 316 stainless steel (case);ptfe membrane (filter medium);fluororubber (seal) |
| Volume flow rate | 70 l/min |
| Min. temperature | 5 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 312.68 excl. VAT
/ Each
£ 375.22 incl. VAT
- Usually arrives within 14 working days