PARKER 25UMHPELEMENT HPR.1619


Replacement Elements - HPA Series

References
parker hannifin:HPR.1619
rubix:157A5107
brand logo
brand logo
Technical specifications
Filter fineness25 µm
See all Specifications

Product details : PARKER 25UMHPELEMENT HPR.1619


HPA Series mini high pressure filter are small and easy to install.

HPA is a robust solution to the low flow applications that larger filters are unable to effectively handle.

Made from high strength brass stampings and supplied with a wide range of media options.HPA Series mini pressure filters provide reliable, high efficiency protection.

Typical applications:
• Low Flow Servo Systems
• Pilot Lines
• Small Mobile Equipment
• Lubrication Systems
• High Pressure Water Systems

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Application: • Low Flow Servo Systems
• Pilot Lines
• Small Mobile Equipment
• Lubrication Systems
• High Pressure Water Systems
Brand: Parker
Diameter: 31
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: N025 Cellulose Media
Filter Type: Replacement Elements
Length: 32
Micron Rating: 25µm
Options: Stainless Steel Parts
Product Series: HPA Series
Product Type: Hydraulic Filter
Size: Length 1
Technology: Filtration

Technical specifications


Attributes
Filter fineness25 µm
Volume flow rate45 l/min
Show UNSPSC/ECL@SS
£ 50.34 excl. VAT
/ Each
£ 60.41 incl. VAT
  • Usually arrives within 14 working days