References
Mascot:18149-511-18-C44
Rubix:379A4596
EAN:5711074720583



Product details : MASCOT 18149 ACCELERATE SHORTS DANTH 28.5
Low weight, very high durability
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Elastic in all directions, water-repellent
● Low waist with anatomically cut waistband
● Folding ruler pocket made of CORDURA® fabric, with extra pockets
● Pockets are integrated into the design
● Double stitching on the legs and in the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket, flap and concealed snap fastener
● Thigh pocket with integrated, removable ID card holder
● Thigh pocket with folding ruler pocket
● Print and reflective elements for better visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundry
● Washing temperature: 60 °C Application area: Crafts, industry, logistics
● Material: 88 % polyester, 12 % elastolefin
● Weight: 270 g/m²
● Elastic in all directions, water-repellent
● Low waist with anatomically cut waistband
● Folding ruler pocket made of CORDURA® fabric, with extra pockets
● Pockets are integrated into the design
● Double stitching on the legs and in the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket, flap and concealed snap fastener
● Thigh pocket with integrated, removable ID card holder
● Thigh pocket with folding ruler pocket
● Print and reflective elements for better visibility
● Oeko-Tex® Standard 100
● Suitable for industrial laundry
● Washing temperature: 60 °C Application area: Crafts, industry, logistics
dark anthracite, size 44
Technical specifications
Attributes
| Colour | anthracite |
|---|---|
| Size | 44 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
Colour
Size
44
