References
SKF:CMSS 2200
Rubix:113A5783
EAN:7316571280363

Documents
Product details : SKF MONITORING EQUIPMENT CMSS2200
Strengths
For use with all SKF on-line systems, protection systems and the portable data collection instruments
Rugged, economical and all around general purpose sensor
100 mV/g sensitivity to optimize use in multiple applications
Exceptional bias voltage (BV) stability at elevated temperatures
Designed for exceptional low noise level over a wide temperature range
Meets CE, EMC requirements
Captive mounting bolts (1/4-28 and M6 x 1,00) provided
Corrosion resistant and hermetically sealed for installation in high humidity areas
Reverse polarity wiring protection
Rugged, economical and all around general purpose sensor
100 mV/g sensitivity to optimize use in multiple applications
Exceptional bias voltage (BV) stability at elevated temperatures
Designed for exceptional low noise level over a wide temperature range
Meets CE, EMC requirements
Captive mounting bolts (1/4-28 and M6 x 1,00) provided
Corrosion resistant and hermetically sealed for installation in high humidity areas
Reverse polarity wiring protection
Applications
Power generation (fossil, nuclear, hydro, wind);Pulp and paper;Mineral processing;Food and beverage;Automation;Metals;Water & waste water
Technical specifications
Attributes
| Type | accelerometer |
|---|---|
| Height | 40 mm |
Show UNSPSC/ECL@SS
£ 410.75 excl. VAT
/ Each
£ 492.90 incl. VAT
- Delivery usually within ( 3 ) days
