Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Sensor technology
INA SRM01 MEASURING INSTRUMENT RPM
INA SRM01 MEASURING INSTRUMENT RPM
Measuring instrument rpm
References
ina:
SRM01
rubix:
274A8606
manufacturer :
0501854540000
ean:
4054366690661
Technical specifications
Type
Measuring Instrument
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SRM01 MEASURING INSTRUMENT RPM
Measuring heads, with shims and electronic evaluation system
Technical specifications
Attributes
Type
Measuring Instrument
Length
236
mm
Width
80
mm
Height
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,883.42
excl. VAT
/
Each
£
2,260.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SICK SAFETY INPUT MODULE 1044124
SICK C4C-SA04530A10000 SICK SAFETY LIGHT CURTAIN
TPI-A9080 BLUETOOTH EAR DEFENDER HEADPHONES FOR USE WITH 9080
C4C-EA16510A10000 SENSOR
SICK FX0-GPRO00000 SICK FLEXISOFT PRO GATEWAY
TPI 9034 4CH SMART VIB MONITOR TEMP TACHO 24VDC 4-20MA USB ETHER
SICK I14-M0303 SAFETY INTERLOCK 250V, 2/3A, 24VDC/240VAC
SICK C4C-EA10510A10000 SAFETY LIGHT CURTAIN RECEIVER
TPI-A9072 SCREW ON 100MM STINGER USE WITH 9070 9080 & 9041 ULTRA II
C4C-SA16510A10000 SENSOR
SICK C4C-EA09030A10000 LIGHT CURTAIN RECIEVER
LIGHTCURTAIN TRANSMISSION SAFETY LIGHT CURTAINS SENDER DETEC4 CORE
SICK SICK-1211495 SAFETY LIGHT CURTAIN RECEIVER
SKF MONITORING EQUIPMENT CMSS2200
FAG SMART.UTILITY ANALYSIS TOOL SOFTW 755143890000