References
Rocol:Accu-Lube LB-5000 5L
Rubix:9993835
Manufacturer :74036
EAN:5024747740369

Documents
Product details : ROCOL 74036 ACCU-LUBE LB5000 5L
Light to heavy duty machining lubricant.
Medium duty machining lubricant.
Technical specifications
Attributes
| Type | rocol accu-lube lb 5000 5ltr - frontline range |
|---|---|
| % of mineral oil | 0 % |
| Material | metal |
| Biocide Content | contains no biocide |
| Biodegradable | yes |
Show UNSPSC/ECL@SS
£ 381.81 excl. VAT
/ Each
£ 458.17 incl. VAT
- Usually arrives within 14 working days