ROCOL 74029 ACCULUBE LB4000 200L

Accu-lube®

See technical informationSee documents

References

Rocol:Accu-Lube LB-4000 200L
Rubix:131A3281
Manufacturer :74029
brand logo

Technical specifications

Typerocol 74029 acculube lb4000 200l

Documents

Product details : ROCOL 74029 ACCULUBE LB4000 200L


Light to heavy duty machining lubricant.
Light to medium duty machining lubricant.

Technical specifications


Attributes
Typerocol 74029 acculube lb4000 200l
£ 5,545.45 excl. VAT
/ Each
£ 6,654.54 incl. VAT
  • Usually arrives within 14 working days