References
Rocol:Accu-Lube LB-10000 5L
Rubix:9993843
Manufacturer :74056
EAN:5024747740567

Documents
Product details : ROCOL 74056 ACCU-LUBE LB10000 5L
Light to heavy duty machining lubricant.
Premium performance micro-lubricant designed to be used in conjunction with the Accu-Lube Micro-Lubrication system.
Technical specifications
Attributes
| Type | rocol accu-lube lb 10000 5ltr - frontline range |
|---|---|
| % of mineral oil | 0 % |
| Material | cutting fluid |
| Biocide Content | contains no biocide |
Show UNSPSC/ECL@SS
£ 172.68 excl. VAT
/ Each
£ 207.22 incl. VAT
- In stock: Next day delivery