References
GPC Industries:ASC01Z
Rubix:219A8745
Product details : GPC ASC01Z ACID STORAGE
Manufactured & approved to the European GS standard
Manufactured from quality steel & rubber for maximum safety and durability
Mounted on 3 sprung loaded polypropylene castors which retract when weight is applied
Available in 6 colours, Red, Blue, Black, Grey, Green or Yellow
Load Capacity: 150kg
Loaded height of 430mm and unloaded height of 435mm
Base diameter: 435mm
Top diameter: 290mm
Manufactured from quality steel & rubber for maximum safety and durability
Mounted on 3 sprung loaded polypropylene castors which retract when weight is applied
Available in 6 colours, Red, Blue, Black, Grey, Green or Yellow
Load Capacity: 150kg
Loaded height of 430mm and unloaded height of 435mm
Base diameter: 435mm
Top diameter: 290mm
Strengths
• Easy to transport handy kick step allows access to those just out of reach heights
Applications
Very useful in workshops, shops, offices and
garages.
garages.
Technical specifications
Attributes
| Height | 765 mm |
|---|---|
| Weight | 25 kg |
Show UNSPSC/ECL@SS
£ 949.59 excl. VAT
/ Each
£ 1,139.51 incl. VAT
- Delivery usually within ( 16 ) days

