References
Hartle IGE:JCP10
Rubix:1340413





Product details : HARTLE PLASTIC JERRICAN 10L JCP10
A range of best quality plastic jerry cans made from HDPE grade 5030XP to UN specification 3H1/Y1.9/200. Each size has integral moulding patterns to allow multi-stacking. These are fully approved food grade containers.
Technical specifications
Attributes
| Volume | 10 l |
|---|---|
| Colour | white |
| Material | plastic |
| Height | 322 mm |
Show UNSPSC/ECL@SS
£ 5.77 excl. VAT
/ Each
£ 6.92 incl. VAT
- In stock: Next day delivery
