References
Hartle IGE:JC20A
Rubix:1101733





Product details : HARTLE GREEN STEEL JERRY CAN 20L JC20A
Our jerry cans are of the highest quality, manufactured by Valpro – the leading European maker of jerry cans, fuel cans and associated equipment. The cans are made from 0.9 mm steel to DIN 7274 and to prevent internal rusting the can is lined with petrol resistant alkyd-ammonia based paint. The outer coat is an anti-corrosion powder coated finish. Other features include:
Strengths
Internationally patented locking pin gives additional security against accidental opening
Bayonet closure is completely leak-proof with the can in any position
Wide channel breather ensures ‘anti-glug’ pouring and enables emptying in less than 25 seconds
UN number approval certifies compliance with Dangerous Goods Transportation regulations
Pre-drilled holes in handle allow pouring spout bracket to be attached securely with screws
Date stamp on cap shows year & month of production
Bayonet closure is completely leak-proof with the can in any position
Wide channel breather ensures ‘anti-glug’ pouring and enables emptying in less than 25 seconds
UN number approval certifies compliance with Dangerous Goods Transportation regulations
Pre-drilled holes in handle allow pouring spout bracket to be attached securely with screws
Date stamp on cap shows year & month of production
Technical specifications
Attributes
| Volume | 20 l |
|---|---|
| Colour | green |
| Material | steel |
| Height | 470 mm |
| Weight | 4.3 kg |
Show UNSPSC/ECL@SS
£ 33.74 excl. VAT
/ Each
£ 40.49 incl. VAT
- In stock: Next day delivery
