References
Spartex:UK-SA189046ZWXX
Rubix:224A9101
Manufacturer :SA189046ZWXX

Product details : SPARTEX SA189046ZWXX ACID / ALKALI CUPBOARD 1800.900.460 WHITE
The Acid / Alkali cupboard range provides storage for caustic materials in the workplace. Not storing properly can present many hazards, particularly if acids and alkalis are stored incorrectly or with other chemicals. These cabinets enable safe and identifiable storage in the workplace.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 900 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 617.74 excl. VAT
/ Each
£ 741.29 incl. VAT
- Delivery usually within ( 16 ) days
