ACRYL RAL Jet black gloss
Logistics dimensions (L x W x H) | 70x70x195 mm |
---|---|
Logistic Weight | 350 g |
Packaged dimensions (D x W x H) | 140x210x205 mm |
Package weight | 2520 g |
Capacity | 400 ml |
Colour | White |
Finishing | Glossy |
RAL code | 9010 |
Usually arrives within 14 working days