Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
RUST-OLEUM 5381.5 FLOOR COATING 5300 LIGHT GREY 5L
RUST-OLEUM 5381.5 FLOOR COATING 5300 LIGHT GREY 5L
Rust-Oleum® Epoxyshield® Maxx
References
rust-oleum:
5381.5
rubix:
2000715
ean:
8715743015946
Technical specifications
Capacity
5000
ml
Colour
grey
See all Specifications
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 5381.5 FLOOR COATING 5300 LIGHT GREY 5L
Rust-Oleum® Epoxyshield® Maxx - A water-based epoxy floor covering, easy to use and safe for the user, offering exceptional adhesion and durability.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
205
x
185
x
305
mm
Logistic Weight
7198
g
Capacity
5000
ml
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.61
excl. VAT
/
Each
£
190.33
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
RUST-OLEUM 7378MS.0.75 COMBICOLOR MULTI-SURFACE MATT BLACK 750ML
RUST-OLEUM 7314.0.25 GOLD COMBICOLOR METAL PAINT 250ML
SPARTEX 860177 PAINT AEROSOLS COLOUR BROWN RAL 8001 400ML
RUST-OLEUM 2126 TOPCOAT AEROSOL GENITIAN BLUE 500ML
SPARTEX 860171 PAINT AEROSOLS COLOUR DARK GREEN RAL 6005 400ML
RUST-OLEUM 7379MS.0.75 COMBICOLOR MULTI-SURFACE GLOSS BLACK 750ML
RUST-OLEUM 2151 PASTEL ORANGE 500ML
RUST-OLEUM 2123 TOPCOAT AEROSOL LIGHT BLUE 500ML
SPARTEX 860161 PAINT AEROSOLS COLOUR IVORY RAL 1015 400ML
RUST-OLEUM 7326MS.2.5 COMBI MULTI-SURFACE GLOSS GENTIAN BLUE 2.5L
SPARTEX 860159 PAINT AEROSOLS COLOUR YELLOW GOLD RAL 1004 400ML
STORMSHIELD SMOOTH 5 LITRE B/WHITE
AMBERSIL ACRYLIC PAINT CHROME SILVER 400 MLT 20190
RUST-OLEUM 2165 TOPCOAT AEROSOL BRIGHT RED 500ML
AMBERSIL ACRYLIC PAINT GREEN RAL 6002 400 MLT 20187