LOCTITE AA 3342 HIGH TEMPERATURE 300ML 537444
Acrylic Adhesive AA 3342
See technical informationSee documentsReferences
Loctite:AA 3342
Rubix:80070544
Manufacturer :537444
EAN:5010266382425

Documents
Product details : LOCTITE AA 3342 HIGH TEMPERATURE 300ML 537444
Loctite AA 3342 structural glue - high temperature resistance, good impact resistance, good humidity resistance, description: no-mix acrylate, activator: Loctite 7386, fixture time: 1-1.5 minutes, application temperature range: Up to + 180°C, tensile shear strength (construction steel): 15-30 N/mm2, pack sizes: 300ml, 1l, 15l
LOCTITE AA 3342 is an opaque yellow, high-viscosity, no-mix structural adhesive with high temperature resistance, good impact resistance and good humidity resistance. Its fixture time is 3-3.5 minutes, and it has an application temperature range of up to +180°C. It achieves a tensile shear strength of 15-30 N/mm² and requires an activator, LOCTITE SF 7386.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Volume | 300 ml |
| Drying time | 3.5 min |
Show UNSPSC/ECL@SS
£ 156.51 excl. VAT
/ Each
£ 187.81 incl. VAT
- In stock: Next day delivery