LOCTITE 415 METHYL METAL BONDER HIGH VISCOSITY 20G 1920920
Instant Adhesive 20 g, Loctite 415
See technical informationSee documentsReferences
Loctite:415
Rubix:304404
Manufacturer :1921842
EAN:5010266008387
Documents
Product details : LOCTITE 415 METHYL METAL BONDER HIGH VISCOSITY 20G 1920920
Transparent, colourless, methyl-based instant adhesive which has a high viscosity. Well suited to metals and suitable for rubbers and plastic. LOCTITE® 415 is a transparent, colourless, high viscosity, methyl-based instant adhesive. Well suited to metals and suitable for rubbers and plastic, it also suitable for polyolefins in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. It has a fixture time of 20 - 40 secs
Strengths
•Well suited to metals
High viscosity
Cures very quickly when confined between two surfaces
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Fixture time of 20 - 40 secs
Solvent-free
Suitable for rubbers and plastics
High viscosity
Cures very quickly when confined between two surfaces
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Fixture time of 20 - 40 secs
Solvent-free
Suitable for rubbers and plastics
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 20 ml |
Show UNSPSC/ECL@SS
£ 33.66 excl. VAT
/ Each
£ 40.39 incl. VAT
- In stock: Next day delivery
