LOCTITE PC 7255 GREEN 2 PART SURFACE COATING 1.125ML 2389172
LOCTITE PC 7255 2 PART SURFACE COATING
See technical informationSee documentsReferences
Loctite:2389172
Rubix:219A6900
Manufacturer :2389172
EAN:4058093019382
Documents
Product details : LOCTITE PC 7255 GREEN 2 PART SURFACE COATING 1.125ML 2389172
LOCTITE® PC 7255 is a low-friction, sprayable, easy-to-use, ceramic-filled epoxy that offers protection against turbulence, chemical attack, abrasion and corrosion. The high-gloss, low-friction coating can restore or increase pump efficiency and can be spray-applied for fast and easy application to complex geometries. It can also be used for repairing and protecting heat exchangers and condensers, lining tanks, pipes and chutes, resurfacing and repairing rudders and pintel housings, and resurfacing cooling pump impellers and butterfly valves.
Technical specifications
Attributes
| Colour | green |
|---|---|
| Volume | 1125 ml |
Show UNSPSC/ECL@SS
£ 233.17 excl. VAT
/ Each
£ 279.80 incl. VAT
- Usually arrives within 14 working days
