3M 7100148750 3M SCOTCH-WELD EPOXY ADHESIVE DP100 PLUS 48.5ML
3M™ Scotch-Weld™ Epoxy Adhesive DP100 Plus
See technical informationSee documentsReferences
3M:7100148750
Rubix:264A1085
Manufacturer :7100148750
EAN:00638060089767





Documents
Product details : 3M 7100148750 3M SCOTCH-WELD EPOXY ADHESIVE DP100 PLUS 48.5ML
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing.Provides Strong, Permanent Bond Even Under Vibration and ImpactThere's no more versatile structural epoxy than 3M™ Scotch-Weld™ Epoxy Adhesive DP100 Plus. It works on a variety of substrates including metals, ceramics and glass, wood, and many plastics. The low viscosity makes it easy to dispense and self-level; and an effective tool for filleting and potting. It features high shear strength and good peel and impact performance that, when combined with good flexibility, make it ideal for a variety of applications in the transportation, specialty vehicle, electrical, general industrial, sporting goods, construction, and consumer goods industries. Recommended ApplicationsGlass to metal bonding Bonding jewelry or other items where appearance is criticalBonds many plasticsGeneral attachment applications in a variety of industriesReplace 5 minute epoxy for improved performance Fast potting agent good for applications with thermal cycling Fast 5 Minute Work Life Sets in 20 MinutesThe mix ratio for 3M™ Scotch-Weld ™ Epoxy Adhesive DP100 Plus is 1:1 for quick, precise dispensing, and with a three- to five-minute working time there's some opportunity for repositioning to keep projects on track. The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 48 hours (at 72°F/22°C). Understanding Epoxy AdhesivesEpoxy adhesives, including 5 minute epoxy are part of the class of adhesives called "structural adhesives," which include polyurethane, acrylic, cyanoacrylate and others. Epoxies are formulated as liquid reactive polymers that undergo a chemical reaction when mixed and then cure to form a solid plastic material. Once the two parts are mixed in their specified ratio, they begin the curing process and offer a limited working time where the adhesive can be applied and the two surfaces positioned as ne
Bond metals ceramics, glass and other dissimilar surfaces with 3M™ Scotch-Weld™ Epoxy Adhesive DP100 Plus. Our clear, epoxy adhesive with high shear strength for static loads is fast-setting and flexible to last in all conditions. It’s designed to contract and expand to flex with a changing environment.
Strengths
Very flexible adhesive provides strong, permanent bond even under vibration and impact;Fast 4 minute work life with handing strength in 20 minutes at room temperature;Good high shear and peel strength;Flexible when cured, making it a good choice for multi-material bonding;Bonds metals ceramics, glass and other dissimilar surfaces
Applications
Glass to metal bonding;Bonding jewelry or other items where appearance is critical;Bonds many plastics;General attachment applications in a variety of industries;Fast potting agent good for applications with thermal cycling
Technical specifications
Attributes
| Colour | colourless |
|---|---|
| Volume | 48.5 ml |
| Drying time | 20 min |
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
- Delivery usually within ( 34 ) days