3M DP810ACRADGN48.5 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE GRN 48.5ML
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810
See technical informationSee documentsReferences
3M:7100200509
Rubix:8925763
Manufacturer :7100200509
EAN:04054596678965

Documents
Product details : 3M DP810ACRADGN48.5 SCOTCH-WELD LOW ODOUR ACRYLIC ADHESIVE GRN 48.5ML
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 is a toughened two-part, room-temperature curing acrylic adhesive specially formulated to bond oily metals, plastics, and other surfaces. With lower Odour and non-flammable properties, 3M™ Scotch-Weld™ Acrylic Adhesive DP810 contributes to a safer work environment compared to typical acrylic adhesives. When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. Provides High Shear and Peel Strength and is Toughened for Impact Resistance This unique acrylic gives you the strong shear and peel strength along with good impact resistance for durability to meet demanding end-use applications. Making work safer, faster, and more efficient, that's just a few of the benefits of 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810. It bonds on a variety of substrates ranging from metals, composite and many plastics including nylon. The acrylic adhesive cures to a tan or black colour. Recommended Applications Sporting goods (metal to metal, metal to plastic bonding) Appliance manufacturing (metal to metal, metal to glass) Electronic casing assembly 10 Minute Work Life and 20 Minute Handling Strength With a mix ratio is 1:1, 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 provides a 10 minute work life to allow time to adjust fit prior to setting. The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 8-24 hours (at 72°F/22°C). (Note: excess adhesive exposed to air around the bond lines may remain tacky up to 48 hrs. ) 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 is approved under UL 746C, polymeric materials use in electrical equipment. Easy Adhesion with Acrylic Acrylic adhesives, often referred to as epoxy adhesives or epoxy glue, are two-part adhesives that provide excellent bond strength and durability, although slightly lower adhesion than 2 part epoxy in some situations. However, acrylic glues have several features that make them easier to use, including a much faster cure speed, higher tolerance for oily or unprepared bonding surfaces and the ability to bond a wide variety of materials, including nearly all plastics. Newer acrylic adhesive formulations are room temperature stable with a moderate shelf life.
Dispensing – mixing – applying in just one working step – for constant and defined quality. High shear and peel strength DP 810 also offers good impact strength. Easy and rapid dispensing – mixing – applying of 2-component structural adhesives Bonding of metals such as aluminium, stainless steel, steel etc., of plastics such as ABS, PMMA, PC, PVC etc. as well as of elastomers and other materials slightly oil-tolerant Possible applications Manufacture of sports goods (bonding of metals to each other and with plastics) Production of household appliances (bonding of metals to each other and with glass) Assembly of electronic housings Processing time at room temperature 10 minutes – hand strength after 20 minutes 3M™ Scotch-Weld™ DP 810 is a tough-elastic 2-component structural adhesive based on acrylate with a 1:1 mixing ratio. Hand strength after 20 minutes – curing at room temperature after 8 to 24 hours Note: 3M™ Scotch-Weld™ DP 810 is approved in accordance with UL 746C as a polymer for use in electrical equipment. Good adhesion Companies around the world trust 2-component acrylate-based adhesives for the development and manufacture of new products. High shear, good peel and impact strength characterise these products. Acrylate adhesives adhere just as well to low-energy plastics as to metals or fibre-reinforced composites. All products quickly achieve high structural strength – even on slightly oily and contaminated surfaces. New-generation acrylate adhesives do not need to be refrigerated – this makes storage much easier.
Strengths
•Low odour adhesive is ideal for any setting where harsh fumes or flammability are an issue
Provides high shear and peel strength and is toughened for impact resistance
10 minute work life and 20 minute handling strength
Bonds oily metals with minimal surface prep
Bonds most plastics, composites and metals
Provides high shear and peel strength and is toughened for impact resistance
10 minute work life and 20 minute handling strength
Bonds oily metals with minimal surface prep
Bonds most plastics, composites and metals
Applications
Metering;Mixing;Dispensing
Technical specifications
Attributes
| Colour | black |
|---|---|
| Volume | 48.5 ml |
| Min. temperature | 0 °C |
| Drying time | 20 min |
| Application type | strukturelles kleben von kunststoffen und metallen (metall auf metall, metall auf kunststoff); anwendbar mit duo-pak-kartusche 1:1. |
Show UNSPSC/ECL@SS
£ 25.45 excl. VAT
/ Each
£ 30.54 incl. VAT
- Delivery usually within ( 13 ) days