Bond dissimilar surfaces with 3M™ Scotch-Weld™ Epoxy Adhesive 105. Our adhesive’s very flexible formula provides strong, permanent bong under movement. Its flexibility allows different thermal expansion and contraction of bonded substrates – like bonding glass to plastic.
It’s a two-part epoxy has high peel strength and is vibration resistant. It cures clear and remains nearly colourless even when cured in large masses.
The adhesive has relatively high elongation when cured. It’s effective for bonding, joining, gluing, attaching, assembling, encapsulating, potting, and sealing applications.
3M™ Scotch-Weld™ Epoxy Adhesive DP105 is a very flexible, fast-setting, two-part epoxy adhesive that cures clear for invisible bond lines.
Strengths
Extremely flexible adhesive formula provides strong, permanent bond even under vibration and impact;Maintains high shear and peel strength;Flexible when cured, making it a good choice for multi-material bonding;5 minute work life with handling strength in approximately 20 minutes at room temperature;Versatile bonder for metals, plastics, glass, ceramics and composites