Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
JOHNSTONES ACRYLIC EGGSHELL BRILLIANT WHITE 5 L
JOHNSTONES ACRYLIC EGGSHELL BRILLIANT WHITE 5 L
Acrylic Durable Eggshell
References
johnstone’s:
301546
rubix:
112638
Technical specifications
Colour
White
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : JOHNSTONES ACRYLIC EGGSHELL BRILLIANT WHITE 5 L
A premium quality, low VOC, mid sheen coating that provides an extremely tough, stain resistant finish, ideal for all high traffic areas.
Technical specifications
Attributes
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.97
excl. VAT
/
Each
£
99.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 2242 TOPCOAT AEROSOL FLUORESCENT YELLOW 500ML
TYGRIS HEAVY DUTY ZINC SPRAY R239 X 400ML
STORMSHIELD SMOOTH 5 LITRE B/WHITE
RUST-OLEUM 2143 TOPCOAT AEROSOL LIGHT YELLOW 500ML
RUST-OLEUM 2233 TOPCOAT AEROSOL FLUORESCENT GREEN 500ML
RUST-OLEUM 2123 TOPCOAT AEROSOL LIGHT BLUE 500ML
RUST-OLEUM 7379.0.25 JET BLACK 250ML
RUST-OLEUM 2194 TOPCOAT AEROSOL CREAM WHITE 500ML
AMBERSIL ACRYLIC PAINT MATT BLACK RAL 9011 400 MLT 20180
AMBERSIL ACRYLIC PAINT BRIGHT RED RAL 3002 400 MLT 20184
JOHNSTONES LEYLAND CONTRACT MATT BRILLIANT WHITE 10L
JOHNSTONES GLOSS BRILLIANT WHITE 1 L
JOHNSTONES 301523 STORMSHIELD TEXTURED BRILLIANT WHITE 5L
TYGRIS AEROSOL MATT PAINT BLACK P300 X 400ML
Duplicate of 318671