Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Paints and Fittings
(468)
See Paints and Fittings
< Back
Rubix Categories
Maintenance & Repairs
Paints and Fittings
Paints and Fittings
Paints and varnishes
Topcoat paint
JOHNSTONES LEYLAND CONTRACT MATT BRILLIANT WHITE 10L
JOHNSTONES LEYLAND CONTRACT MATT BRILLIANT WHITE 10L
Contract matt
References
johnstone’s:
264565
rubix:
2003612
Technical specifications
Colour
white
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : JOHNSTONES LEYLAND CONTRACT MATT BRILLIANT WHITE 10L
Specially formulated to provide a full bodied, high opacity matt finish to all interior walls and ceilings making it ideal for new work application.
Technical specifications
Attributes
Colour
white
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.68
excl. VAT
/
Each
£
50.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AMBERSIL ACRYLIC PAINT MASSEY FERGUSON RED RAL 3000 400 MLT 20557
RUST-OLEUM 2233 TOPCOAT AEROSOL FLUORESCENT GREEN 500ML
RUST-OLEUM 7390MS.2.5 COMBICOLOR MULTI-SURFACE MATT WHITE 2.5L
RUST-OLEUM 2127 TOPCOAT AEROSOL TRAMARINE BLUE 500ML
RUST-OLEUM 5382.5 FLOOR COATING 5300 STEEL GREY 5L
SPARTEX 860172 PAINT AEROSOLS COLOUR GREEN RAL 6010 400ML
RUST-OLEUM 7394MS.0.75 COMBICOLOR MULTI-SURFACE SATIN WHITE 750ML
SPARTEX 860167 PAINT AEROSOLS SAFETY BLUE SECURITE RAL 5005 400ML
JOHNSTONES LEYLAND CONTRACT MATT MAGNOLIA 10L
RUST-OLEUM 2144 TOPCOAT AEROSOL TRAFFIC YELLOW 500ML
SPARTEX 860170 PAINT AEROSOLS COLOUR SKY BLUE RAL 5015 400ML
RUST-OLEUM 2179 TOPCOAT AEROSOL GLOSS BLACK 500ML
RUSTOLEUM 8392.5 HYGIENIC WALL COATING COLD-STORE PAINT 5L
RUST-OLEUM 7379MS.2.5 COMBICOLOR MULTI-SURFACE GLOSS BLACK 2.5L
SPARTEX 860171 PAINT AEROSOLS COLOUR DARK GREEN RAL 6005 400ML