AMBERSIL 20387-AA ACRYLIC MARKER PEN RED

Acrylic Paint Marker Pen

See technical informationSee documents

References

Ambersil:20387-AA
Rubix:2518405
brand logo

Technical specifications

Colourred
Tip size3 mm

Documents

Product details : AMBERSIL 20387-AA ACRYLIC MARKER PEN RED


Tenacious resin binds paint to the surface effectively eliminating the problems associated with accidental rub off and abrasion. Can write through water/moisture and will not wash off with water/rain.

Strengths

Fast drying.

Applications

Can be used for metal working/fabrication, electrical installations, civil engineering, steel stock identification, batch number marking and more.

Technical specifications


Attributes
Colourred
Tip size3 mm
£ 8.54 excl. VAT
/ Each
£ 10.25 incl. VAT
  • In stock: Next day delivery

Colour