MARKAL MRK-80226 B PAINTSTIK GREEN
Solid paint crayon in fluorescent colors
See technical informationSee documentsReferences
Markal:080226
Rubix:319300
Manufacturer :80226
EAN:0048615972503



Documents
Product details : MARKAL MRK-80226 B PAINTSTIK GREEN
A solid paint crayon that contains bold, fluorescent colors to create high-visibility marks. The F® Paintstik® is ideal for instant identification especially in low light conditions.
Strengths
Vibrant colors for improved visibilityFluorescent marks glow under UV or black lightEasy-to-hold, recyclable paperboard holder protects Paintstik for maximum useFor high visibility marking in outdoor applications use E® Painstik®Marking range: -50°F to 150°F (-46°C to 66°C)Made in U.S.A.
Applications
Steel mills and warehousesForge and casting foundriesTire repair and retreadingLumber mills
Technical specifications
Attributes
| Colour | green |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 17 mm |
Show UNSPSC/ECL@SS
£ 2.54 excl. VAT
/ Each
£ 3.05 incl. VAT
- In stock: Next day delivery
Colour
green
