HON GSAC21D ROLLER LEVER LIMIT SWITCH 2NO/2NC IP67
GSS Snap Action Roller Lever Limit Switch
See technical informationReferences
Honeywell:GSAC21D
Rubix:235A1222

Product details : HON GSAC21D ROLLER LEVER LIMIT SWITCH 2NO/2NC IP67
Honeywell’s GSS Series electromechanical safety switches are comprised of different groups of safety switches which are designed to EN50041 or 50047 standards. GSS Series switches are agency certified for global applications. They feature positive opening normally closed contacts.The red body color of the switch easily identifies the switch for safety applications. Although the switches are designed for safety applications, these switches can also be applied in non-safety applications. The GSA Series metal limit switches are designed to the EN50041 standard with the 30 x 60 mm mounting pattern. Available with up to four contacts and a variety of actuator heads, the GSA Series limit switches are suitable for wide variety of applications.
Technical specifications
Attributes
| Type | roller lever, dpdt, 2no/2nc |
|---|---|
| Voltage | 240 V |
| Amperage | 3 A |
| Material | metal |
| Colour | red |
Show UNSPSC/ECL@SS
£ 653.30 excl. VAT
/ Each
£ 783.96 incl. VAT
- Delivery usually within ( 2 ) days
