Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SMC IZS31-380P IONIZER
SMC IZS31-380P IONIZER
IZS31 Ionizer
References
smc:
IZS31-380P
rubix:
132A7787
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IZS31-380P IONIZER
Ion generation technology: sensing DC, pulsed DC or DC modes. Autobalance sensor, feedback sensor. Controller integrated in the bar. Low electrical consumption. Display and warning alarms.
IZS31, Bar Type Ionizer w/Feedback or Autobalance Sensor
Technical specifications
Attributes
Logistic Weight
86
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,447.92
excl. VAT
/
Each
£
1,737.50
incl. VAT
Delivery usually within (
27
) days
Add to cart
Check our products from related categories
EMITEX EM06.015 CAT 6 RJ45 CRIMP PLUG (100) PACK OF 100
SMC IZT41-160D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
GREENBROOK ELECTRICAL T73A-C TIMER 24HR MECHANICAL PLUG IN (H)131 MM X
MCG DL2-8 OVERLOAD RELAY 5.5A TO 8A (H)47 MM X (W)44 MM X (D)90 MM
SMC IZS31-NS ELECTRODE CARTRIDGE-STAINLESS STEEL
CENTAUR PVC CMT 5SA 50MMX25MM MINI TRUNKING (L)3 M X (W)50 MM X (D)25
SMC IZT42-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC CMT 2R/SA 16MMX25MM MINI TRUNKING RED (L)3 M X (W)25 MM X
CENTAUR PVC SBR/9W 1 GANG 44MM DEEP SQUARE CORNERS (D)44 MM
MK K3632WHI GRIDSWITCH FRONTPLATE 2G WHITE
MCG CX323P240SIS CONNEXS 32A 2P+E 240V INTERLOCK SWITCH S (H)120 MM X
CENTAUR PVC CDLBR 5W ROUND DRYLINING BOX (DIA)80 MM X (D)36 MM
SMC IZT41-58D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MA 1W SURFACE BOX ADAPTOR
SCHNEIDER JOYSTICK XD4PA22